6615 DEW RAG, SWEATBAND, RED, UNIVERSAL , 20 X 6 IN, TERRY CLOTH, EVAPORATIVE, TIE
6615 DEW RAG, SWEATBAND, RED, UNIVERSAL , 20 X 6 IN, TERRY CLOTH, EVAPORATIVE, TIE
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
When you need to absorb the blow of a furnace worth of summer swelter, Chill-Its(R) sop up the sweat with a style all their own. Uses the science of evaporation to cool workers, reduce heat stress, and put folks back in the comfort zone where higher produ
Technical Specs
Item Dew Rag
Cooling Yes
Closure Type Tie
Colour Red
Size Universal
Overall Width 6 in
Adjustment Type Elastic
Features Low-Profile, Workday to Weekend
Series 6615
Garment Type Durag
Cooling Method Evaporative
Material Terry Cloth
Pattern Western
Style Head Protector
Overall Length 20 in
Cleaning and Care Instructions Machine Wash
Moisture-Wicking Yes
Country of Origin China
(subject to change)
Alternate Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.91
/ EACH
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.59
/ EACH