FLOOR CLEANER/MAINTAINER, LIQUID, SOLVENT/PHOSPHATE-FREE, CITRUS SCENT, ORNG, 5 LITRES
FLOOR CLEANER/MAINTAINER, LIQUID, SOLVENT/PHOSPHATE-FREE, CITRUS SCENT, ORNG, 5 LITRES
DUSTBANE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This liquid floor cleaner and maintainer is designed to clean floors maintained with ultra-high-speed finishes. The orange, citrus-scented floor cleaner has a pH range of 9.5 to 10.5 and is phosphate and solvent-free. Suitable for finished wood floors, it cleans and restores gloss in a single operation. This product comes in a five-litre jug.
Technical Specs
Item Floor Cleaner and Maintainer
Container Size 5 L
For Floor Type Wood, Sealed Flooring
Minimum Drying Time 5 min
pH Value Alkaline
Biodegradable Not Biodegradable
Nonflammable Flammable
Ready to Use/Concentrated Concentrated
Standards Kosher, WHMIS
Flash Point Greater than 100 Degrees C
Maximum Coverage Area 8,000 ft sq m
Minimum Coverage Area 4,000 ft sq m
Net Weight 5 L
Primary Chemical Alcohol
Properties Fast-drying, Low foaming, Streak-free
Cleaner Form Liquid
Container Type Bottle
Maximum Drying Time 10 min
pH Level 9.5 to 10.5
Product Series Challenger
Low Foaming Low Foaming
Rinse Required Rinse Not Required
Recommended Dilution 1:120, 1:160, 1:80
Colour Orange
Fragrance Citrus
Maximum RTU Yield per Container 600 L
Minimum RTU Yield per Container 300 L
VOC Content Less than 5%
Maintenance Frequency 7 day
Country of Origin Canada
(subject to change)
Alternate Products
DUSTBANE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.83
/ each