!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DETECTOR, ALTAIR 2XP, H2S, GLOW

DETECTOR, ALTAIR 2XP, H2S, GLOW

MSA

DETECTOR, ALTAIR 2XP, H2S, GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETECTOR, ALTAIR 2XP, H2S, GLOW

DETECTOR, ALTAIR 2XP, H2S, GLOW

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,275.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10154188
  • Mfr. Model # 10154188
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemGas Detector
  • DetectsH Less Than sub Greater Than 2Less Than/sub Greater Than S
  • Resolution1 ppm
  • Operating Temp. RangeNormal: -10 Degrees C - 40 Degrees C (14 Degrees F - 104 Degrees F) Extended: -20 Degrees C - 50 Degrees C (-4 Degrees F - 122 Degrees F)
  • Alarm TypeLED, Audible, Vibrating
  • Battery Life12 Months
  • Interchangeable SensorsNo
  • Width2-1/4"
  • StandardsCSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex IA IIC T4, IECEx Ga Ex IA IIC T4, INMETRO BR-Ex IA IIC T4
  • Gas Type H2S
  • Sensor Range 0 - 200 ppm
  • Housing Colour Glow in the Dark
  • Alarm Setting Adjustable
  • Battery Type Non-Rechargeable Lithium
  • Display LCD
  • Height 3-3/8"
  • Depth 1-7/8"
  • Features Features the first stand-alone bump test and Incorporates proven XCell(R) sensor technology
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list