!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNT AND DEMOUNT TOOL, TIRE MOUNT/DEMOUNT TOOL, STEEL, 54 IN OVERALL L, TRUCK TIRES

MOUNT AND DEMOUNT TOOL, TIRE MOUNT/DEMOUNT TOOL, STEEL, 54 IN OVERALL L, TRUCK TIRES

KEN-TOOL

MOUNT AND DEMOUNT TOOL, TIRE MOUNT/DEMOUNT TOOL, STEEL, 54 IN OVERALL L, TRUCK TIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNT AND DEMOUNT TOOL, TIRE MOUNT/DEMOUNT TOOL, STEEL, 54 IN OVERALL L, TRUCK TIRES

MOUNT AND DEMOUNT TOOL, TIRE MOUNT/DEMOUNT TOOL, STEEL, 54 IN OVERALL L, TRUCK TIRES

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $967.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL35440
  • Mfr. Model # 35440
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.22 lbs

Product Details

Blue cobra tire demount tool, innovative tool makes demounting truck tires easier and faster compared to regular truck tire irons. Eliminates the tire having to be lifter to fully demounted during removal of the last bead on heavy truck tires.

Technical Specs

  • ItemMount and Demount Tool
  • MaterialSteel
  • Overall Length54 in
  • ColourBlue
  • Product Type Tire Mount/Demount Tool
  • Includes (2) Nylon Rollers, Leather Rim Protector
  • Compatible Tire Type Truck Tires
  • Features Allows Demounting of the Tire without lifting the entire Wheel and Tire off the ground, Aluminum Bead support to grab the Top Bead of Super Single and Super Wide Tires, Ergonomic shaped Steel Handle with No-Slip Grip, Demounts nearly any 22 1/2 in and 24 1/2 in Tubeless Truck Tires, up to a 13 in Wide Wheel, Solid Steel Cobra Head is Press-Fit into the Steel Handle
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list