!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL WRECKING TOOL, CLAW END, 18 IN OVERALL L, 1 IN BAR W, 6 1/2 IN END W

UNIVERSAL WRECKING TOOL, CLAW END, 18 IN OVERALL L, 1 IN BAR W, 6 1/2 IN END W

STANLEY

UNIVERSAL WRECKING TOOL, CLAW END, 18 IN OVERALL L, 1 IN BAR W, 6 1/2 IN END W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL WRECKING TOOL, CLAW END, 18 IN OVERALL L, 1 IN BAR W, 6 1/2 IN END W

UNIVERSAL WRECKING TOOL, CLAW END, 18 IN OVERALL L, 1 IN BAR W, 6 1/2 IN END W

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.55 / EACH

EHC: EHC :
Min Qty 2 = $167.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT55-099
  • Mfr. Model # 55-099
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 350
  • Shipping Weight 4.51 lbs

Product Details

4-in-1 tool for prying, splitting, board bending and striking jobs. One piece forged steel bar, two-tiered jaws for grabbing common dimensional lumber and decking. Beveled nail slot for pulling and prying nails. Tempered steel prevents chipping. Length: 18 inches.

Technical Specs

  • ItemWrecking Bar
  • End StyleClaw
  • Overall Length18 in
  • Bar ShapeSquare
  • End Angle StyleL-Shape, Offset
  • Tether ReadyNot Tether Ready
  • Bar MaterialSteel
  • FinishPowder Coated
  • SeriesFatmax Fubar
  • Weight4.51 lb
  • Type Pry Bar
  • Bar Width 1 in
  • Number of Nail Slots 1
  • Bar Diameter 1 in
  • End Width 6 1/2 in
  • Bar Colour Black, Yellow
  • Features Heat-Treated and Tempered Striking Face With Chamfered Edges, Slip-Resistant, Textured Bi-Material Grip
  • Handle Colour Black, Yellow
  • Standards ASME
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list