!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, SOLVENT BASED, DRUM, 55 GALLON CONTAINER SIZE, READY TO USE, C1, BUTYL FREE

DEGREASER, SOLVENT BASED, DRUM, 55 GALLON CONTAINER SIZE, READY TO USE, C1, BUTYL FREE

LPS

DEGREASER, SOLVENT BASED, DRUM, 55 GALLON CONTAINER SIZE, READY TO USE, C1, BUTYL FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, SOLVENT BASED, DRUM, 55 GALLON CONTAINER SIZE, READY TO USE, C1, BUTYL FREE

DEGREASER, SOLVENT BASED, DRUM, 55 GALLON CONTAINER SIZE, READY TO USE, C1, BUTYL FREE

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,349.48 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LPS05255
  • Mfr. Model # 05255
  • UNSPSC # 47131820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.006 lbs

Product Details

This EVR series degreaser has a orange fragrance, and is ready-to-use. It also features excellent alternative to methyl ethyl ketone (mek), fast evaporating, high solvent strength, ideal for cleaning metals, instant cleaning action, inverta spray valve designed to be sprayed t any angle, no ozone-depleting compounds. Plus it is for use with the following applications: facility maintenance. This degreaser meets the standards for NSF, and comes in a drum container.

Technical Specs

  • ItemDegreaser
  • Container Size55 gal
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Butyl FreeButyl Free
  • ApplicationFacility Maintenance
  • Primary ChemicalNone
  • Cleaner VOC RangeLow VOC
  • Product SeriesEVR
  • FeaturesExcellent Alternative to Methyl Ethyl Ketone (Mek), Fast Evaporating, High Solvent Strength, Ideal For Cleaning Metals, Instant Cleaning Action, Inverta Spray Valve Designed to be Sprayed t Any Angle, No Ozone Depleting Compounds
  • FragranceOrange
  • Container Type Drum
  • Net Weight 365 lb
  • Recommended Dilution Ready-to-Use
  • VOC Content 1%
  • Biodegradable Not Biodegradable
  • Plastic Safe Not Plastic Safe
  • Standards NSF Rated
  • Base Formula Solvent Based
  • NSF Rating C1
  • Properties Butyl-Free
  • Flash Point -0.4 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list