!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER,PLEASANT,5 GAL,BUCKET

DEGREASER,PLEASANT,5 GAL,BUCKET

ZEP

DEGREASER,PLEASANT,5 GAL,BUCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER,PLEASANT,5 GAL,BUCKET

DEGREASER,PLEASANT,5 GAL,BUCKET

ZEP

https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP75239C
  • Mfr. Model # 75239C
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.4 lbs

Product Details

DEGREASER, SOY-BASED SOLVENT, BUCKET, 5 GALLON CONTAINER SIZE, CONCENTRATED, 3% VOC CONTENT

Technical Specs

  • ItemDegreaser
  • Container Size5 gal
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • NonflammableYes
  • Butyl FreeNo
  • Dielectric StrengthUndetermined
  • StandardsOSHA, SARA, TSCA Compliant
  • Base FormulaSoy-Based Solvent
  • NSF RatingNot Rated
  • PropertiesNonflammable, Plastic Safe
  • Flash PointGreater than 200 Degrees F
  • Container Type Bucket
  • Net Weight 40.3 lb
  • Recommended Dilution Ready to Use
  • VOC Content 3%
  • Biodegradable No
  • Plastic Safe Yes
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Primary Chemical None
  • Cleaner VOC Range Low VOC
  • Product Series Soy Response
  • Features Biodegradable Liquid Degreaser is Formulated With Surfactants, Emulsifiers and a Biodegradable Soy-Based Solvent, Low VOC Formulation Meets Most State and Federal VOC Regulations. the Product is Easily Rinsed With Water and Leaves No Residue Behind
  • Fragrance Pleasant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list