!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ZEPRIDE SERIES DEGREASER, 20 L PAIL, CITRUS FRAGRANCE, LIQUID, FACILITY MAINTENANCE, READY TO USE

ZEPRIDE SERIES DEGREASER, 20 L PAIL, CITRUS FRAGRANCE, LIQUID, FACILITY MAINTENANCE, READY TO USE

ZEP

ZEPRIDE SERIES DEGREASER, 20 L PAIL, CITRUS FRAGRANCE, LIQUID, FACILITY MAINTENANCE, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZEPRIDE SERIES DEGREASER, 20 L PAIL, CITRUS FRAGRANCE, LIQUID, FACILITY MAINTENANCE, READY TO USE

ZEPRIDE SERIES DEGREASER, 20 L PAIL, CITRUS FRAGRANCE, LIQUID, FACILITY MAINTENANCE, READY TO USE

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.24 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN56747C
  • Mfr. Model # 56747C
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.23 lbs

Product Details

This Zepride series degreaser has a citrus fragrance, and is ready-to-use. It also features a premium-grade, safe and fast-acting, grease-dissolving chemicals and corrosion inhibitors that enable this product to cut through a wide variety of greases, multi-use liquid cleaner and degreaser. Plus it is for use with the following applications: facility maintenance. This degreaser meets the standards for DSL, TSCA, and comes in a pail container.

Technical Specs

  • ItemDegreaser
  • Container Size20 L
  • Cleaner FormLiquid
  • ApplicationFacility Maintenance
  • pH Level12.5 to 13
  • Base FormulaWater Based
  • FeaturesA Premium-Grade, Safe and Fast-Acting, Grease-Dissolving Chemicals and Corrosion Inhibitors that Enable this Product to Cut Through a Wide Variety of Greases, Multi-Use Liquid Cleaner and Degreaser
  • Container Type Pail
  • Ready to Use/Concentrated Ready-to-Use
  • Butyl Free Contains Butyl
  • pH Value Alkaline
  • Standards DSL Compliant, TSCA Compliant
  • Product Series Zepride
  • Fragrance Citrus
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list