!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MORADO SERIES CLEANER, 4 L PAIL, LIQUID, BIODEGRADABLE, INDUSTRIAL CLEANING, CONCENTRATED, PH ALKALINE/13 TO 14

MORADO SERIES CLEANER, 4 L PAIL, LIQUID, BIODEGRADABLE, INDUSTRIAL CLEANING, CONCENTRATED, PH ALKALINE/13 TO 14

ZEP

MORADO SERIES CLEANER, 4 L PAIL, LIQUID, BIODEGRADABLE, INDUSTRIAL CLEANING, CONCENTRATED, PH ALKALINE/13 TO 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MORADO SERIES CLEANER, 4 L PAIL, LIQUID, BIODEGRADABLE, INDUSTRIAL CLEANING, CONCENTRATED, PH ALKALINE/13 TO 14

MORADO SERIES CLEANER, 4 L PAIL, LIQUID, BIODEGRADABLE, INDUSTRIAL CLEANING, CONCENTRATED, PH ALKALINE/13 TO 14

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.36 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN85654C
  • Mfr. Model # 85654C
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.53 lbs

Product Details

This Morado series cleaner is concentrated, and is biodegradable. It also features effective at high dilution ratios, formulated for efficient removal of the toughest soils, low foam rinses quickly and completely from cleaned surfaces, low pressure spray, or automatic scrubbing machine, product can be applied with a mop. Plus it is for use with the following applications: industrial cleaning. This cleaner meets the standards for DSL, TSCA, and comes in a pail container.

Technical Specs

  • ItemCleaner
  • Container Size4 L
  • Recommended Dilution1:10 to 1:20
  • BiodegradableBiodegradable
  • pH ValueAlkaline
  • StandardsDSL Compliant, TSCA Compliant
  • Product SeriesMorado
  • Flash Point93 Degrees C
  • Container Type Pail
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Application Industrial Cleaning
  • pH Level 13 to 14
  • Base Formula Water Based
  • Features Effective at High Dilution Ratios, Formulated For Efficient Removal of the Toughest Soils, Low Foam Rinses Quickly and Completely From Cleaned Surfaces, Low Pressure Spray, or Automatic Scrubbing Machine, Product Can Be Applied with a Mop
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list