!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, SOLVENT BASED, AEROSOL SPRAY CAN, 20 OZ CONTAINER SIZE, READY TO USE, K1

DEGREASER, SOLVENT BASED, AEROSOL SPRAY CAN, 20 OZ CONTAINER SIZE, READY TO USE, K1

LPS

DEGREASER, SOLVENT BASED, AEROSOL SPRAY CAN, 20 OZ CONTAINER SIZE, READY TO USE, K1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, SOLVENT BASED, AEROSOL SPRAY CAN, 20 OZ CONTAINER SIZE, READY TO USE, K1

DEGREASER, SOLVENT BASED, AEROSOL SPRAY CAN, 20 OZ CONTAINER SIZE, READY TO USE, K1

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.89 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC07220
  • Mfr. Model # 07220
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This Instant Super Degreaser 2.0 series degreaser has a mild fragrance, and is ready-to-use. It also features fast evaporation, improves productivity and reduces downtime, no rinsing/no residue, non-brominated. Plus it is for use with the following applications: equipment/machinery. This degreaser meets the standards for NSF, and comes in an aerosol spray can container.

Technical Specs

  • ItemDegreaser
  • Container Size20 oz
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableFlammable
  • Butyl FreeButyl Free
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • ApplicationEquipment/Machinery
  • Primary ChemicalNone
  • Cleaner VOC RangeVOC Greater than 5%
  • Product SeriesInstant Super Degreaser 2.0
  • FeaturesFast Evaporation, Improves Productivity and Reduces Downtime, No Rinsing/No Residue, Non-Brominated
  • FragranceMild
  • Container Type Aerosol Spray Can
  • Net Weight 20 oz
  • Recommended Dilution Ready-to-Use
  • VOC Content 77%
  • Biodegradable Not Biodegradable
  • Plastic Safe Not Plastic Safe
  • Dielectric Strength 11,000 V
  • Standards NSF Rated
  • Base Formula Solvent Based
  • NSF Rating K1
  • Properties Butyl-Free, Nonflammable
  • Flash Point 77 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list