!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESOLVE SERIES DEGREASER, 55 GAL DRUM, ORANGE FRAGRANCE, LIQUID

PRESOLVE SERIES DEGREASER, 55 GAL DRUM, ORANGE FRAGRANCE, LIQUID

LPS

PRESOLVE SERIES DEGREASER, 55 GAL DRUM, ORANGE FRAGRANCE, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESOLVE SERIES DEGREASER, 55 GAL DRUM, ORANGE FRAGRANCE, LIQUID

PRESOLVE SERIES DEGREASER, 55 GAL DRUM, ORANGE FRAGRANCE, LIQUID

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,554.50 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC01455
  • Mfr. Model # C01455
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 369.0 lbs

Product Details

This PreSolve series degreaser has a orange fragrance. It also features controlled evaporation, deep penetration, fast acting, low residue. Plus it is for use with the following applications: air compressors, alternators, bearings, chains and cable connections, cranes, engines, fork lifts, gears, heavy equipment, power and air tools, printing presses, pulleys. This degreaser meets the standards for Pratt and Whitney Canada MMC 21530, NSF, and comes in a drum container.

Technical Specs

  • ItemDegreaser
  • Container Size55 gal
  • VOC Content100%
  • Plastic SafePlastic Safe
  • StandardsPratt and Whitney Canada MMC 21530, NSF
  • Cleaner VOC RangeVOC Greater than 5%
  • Product SeriesPreSolve(R)
  • FeaturesControlled Evaporation, Deep Penetration, Fast Acting, Low Residue
  • FragranceOrange
  • Container Type Drum
  • Cleaner Form Liquid
  • Nonflammable Flammable
  • Application Air Compressors, Alternators, Bearings, Chains and Cable Connections, Cranes, Engines, Fork Lifts, Gears, Heavy Equipment, Power and Air Tools, Printing Presses, Pulleys
  • Primary Chemical Distillates Petroleum Hydrotreated Light
  • NSF Rating C1
  • Properties Plastic Safe
  • Flash Point 104 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list