!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, HEAVY-DUTY, AEROSOL, NON-CHLORINATED/CONDUCTIVE/CORROISVE, LOW ODOUR, RED, 425 G

DEGREASER, HEAVY-DUTY, AEROSOL, NON-CHLORINATED/CONDUCTIVE/CORROISVE, LOW ODOUR, RED, 425 G

CRC

DEGREASER, HEAVY-DUTY, AEROSOL, NON-CHLORINATED/CONDUCTIVE/CORROISVE, LOW ODOUR, RED, 425 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, HEAVY-DUTY, AEROSOL, NON-CHLORINATED/CONDUCTIVE/CORROISVE, LOW ODOUR, RED, 425 G

DEGREASER, HEAVY-DUTY, AEROSOL, NON-CHLORINATED/CONDUCTIVE/CORROISVE, LOW ODOUR, RED, 425 G

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.96 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73120
  • Mfr. Model # 73120
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This heavy-duty degreaser features a non-chlorinated formula for cleaning applications where chlorinated solvents are not accepted. This red-coloured, aerosol degreaser is non-conductive and non-corrosive. It has high dielectric strength at 42,100 volts and has a flashpoint of 85 Degrees C. This low odour product comes in a 425-gram aerosol can.

Technical Specs

  • ItemDegreaser
  • Container Size20 oz
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableFlammable
  • Plastic SafeNot Plastic Safe
  • Dielectric Strength42,100V
  • StandardsCFIA Accepted
  • Base FormulaPetroleum Distillate
  • PropertiesSlow evaporation
  • Flash Point185 Degrees F
  • Container Type Aerosol Spray Can
  • Net Weight 425 g
  • Recommended Dilution Read-to-Use
  • VOC Content 0%
  • Biodegradable Not Biodegradable
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • Application Mechanical Equipment, Motors, Switch Gears, Transformersand a Wide Variety of Industrial and Electrical Equipment.
  • Primary Chemical Petroleum Distillate
  • NSF Rating K1, K2
  • Features Non-chlorinated
  • Fragrance Unscented
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list