!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER HDX 18.93L PAIL

DEGREASER HDX 18.93L PAIL

LPS

DEGREASER HDX 18.93L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER HDX 18.93L PAIL

DEGREASER HDX 18.93L PAIL

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $972.66 / PAIL

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC01005
  • Mfr. Model # C01005
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • ItemDegreaser
  • Container Size18.93 L
  • Container Type Pail
  • Product Series HDX
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list