!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER EMERALD 20LT

DEGREASER EMERALD 20LT

DUSTBANE

DEGREASER EMERALD 20LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER EMERALD 20LT

DEGREASER EMERALD 20LT

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.66 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB50208
  • Mfr. Model # 50208
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.81 lbs

Product Details

Emerald cleaner degreaser. Cuts through grease and oil. Biodegradable cleaner/degreaser. Solvent free. 20 L.

Technical Specs

  • ItemSurface Cleaner & Degreaser
  • Ready to Use/ConcentratedReady to Use
  • BiodegradableYes
  • pH ValueAlkaline
  • FeaturesCan Be Mopped on or Used with Automatic Scrubbers, Effectively Cuts Through Grease, Ensuring Cleaning Efficiency During Entire Cleaning Task, Has a Stable ph Level, Oil and Heavily Soiled Surfaces, Rinses Without Leaving Residue, Suitable for All Washable Surfaces
  • Container Size 20 L
  • Recommended Dilution 1:120, 1:128, 1:140, 1:160, 1:20
  • Application Ceramic Tile or Metal, Floors, Painted Walls, Woodwork
  • pH Level 10.5 to 11.2
  • Fragrance Unscented
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list