!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 20 L

DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 20 L

DUSTBANE

DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 20 L

DEGREASER, LIQUID, BIODEGRADABLE/NON FLAMMABLE/NO PETROLEUM SOLVENTS, ORNG SCENT, ORNG, 20 L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51414
  • Mfr. Model # 51414
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.12 lbs

Product Details

This biodegradable degreaser is suitable for warehouses, garages, and foodservice environments. The fast-acting, orange-coloured, liquid degreaser is non-flammable and contains no petroleum solvents. This orange-scented cleaner is solvent and phosphate-free. This product comes in a 20-litre pail.

Technical Specs

  • ItemDegreaser
  • Container Size20 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Plastic SafePlastic Safe
  • ApplicationNatural solvent-based degreasing
  • pH Level9 to 10
  • Primary ChemicalD-Limonene
  • Cleaner VOC RangeModerate
  • PropertiesCitrus degreaser, eco-conscious
  • FragranceOrange
  • Container Type Pail
  • Net Weight 48 lb
  • Recommended Dilution 1:15, 1:30, 1:80
  • Nonflammable Flammable
  • Butyl Free Butyl Free
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Alkaline
  • Standards CFIA Approved
  • Base Formula Solvent Based
  • Product Series Complex Orange
  • Features Solvent-Free Cleaner Degreaser Quickly Emulsifies and Removes the Toughest Dirt and Soils
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list