!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER,BOTTLE,128 OZ,READY TO USE,PK4

DEGREASER,BOTTLE,128 OZ,READY TO USE,PK4

ZEP

DEGREASER,BOTTLE,128 OZ,READY TO USE,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER,BOTTLE,128 OZ,READY TO USE,PK4

DEGREASER,BOTTLE,128 OZ,READY TO USE,PK4

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.31 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP111324
  • Mfr. Model # 111324
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.6 lbs

Product Details

DEGREASER, SOLVENT BASED, BOTTLE, 128 OZ CONTAINER SIZE, READY TO USE, 45% VOC CONTENT, 4 PK

Technical Specs

  • ItemDegreaser
  • Container Size128 oz
  • Ready to Use/ConcentratedReady to Use
  • Cleaner FormLiquid
  • NonflammableNo
  • Butyl FreeNo
  • Chlorinated/Non ChlorinatedChlorinated
  • ApplicationEquipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Primary ChemicalNone
  • Cleaner VOC RangeVOC Greater than 5%
  • Product SeriesFormula 300
  • Flash Point170 Degrees F
  • Container Type Bottle
  • Net Weight 10.16 lb
  • Recommended Dilution Ready to Use
  • VOC Content 45%
  • Biodegradable No
  • Plastic Safe No
  • Dielectric Strength Undetermined
  • Standards CERCLA, OSHA, SARA, TSCA Compliant
  • Base Formula Solvent Based
  • NSF Rating Not Rated
  • Features Contains No Carbon Tetrachloride, Benzene or TCE, Dries Rapidly and Leaves No Oily or Gummy Residue, Leaves No Flammable Residue or Combustible Residue After Drying, May be Applied by Spraying, Dipping, or Immersion, Non Corrosive to All Metals, Non-Conductive
  • Fragrance Solvent-Like, Strong, Sweet
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list