!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEGREASER, INDUSTRIAL, AEROSOL, HALOGENATED, NON CONDUCTIVE/CORROSIVE/STAINING, CLEAR, 510 G,

DEGREASER, INDUSTRIAL, AEROSOL, HALOGENATED, NON CONDUCTIVE/CORROSIVE/STAINING, CLEAR, 510 G,

CRC

DEGREASER, INDUSTRIAL, AEROSOL, HALOGENATED, NON CONDUCTIVE/CORROSIVE/STAINING, CLEAR, 510 G, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, INDUSTRIAL, AEROSOL, HALOGENATED, NON CONDUCTIVE/CORROSIVE/STAINING, CLEAR, 510 G,

DEGREASER, INDUSTRIAL, AEROSOL, HALOGENATED, NON CONDUCTIVE/CORROSIVE/STAINING, CLEAR, 510 G,

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.71 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73115
  • Mfr. Model # 73115
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

This industrial-strength, aerosol degreaser removes grease and oil. The halogenated-base, unscented, clear degreaser evaporates quickly and has no flash or fire point. It is non-conductive, non-corrosive, and non-staining and comes in a 510-gram aerosol can.

Technical Specs

  • ItemDegreaser
  • Container Size20 oz
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Plastic SafeNot Plastic Safe
  • Dielectric Strength18,890V
  • StandardsNSF K1 Registered
  • Base FormulaDCE/HFE
  • Product SeriesT-Force
  • FeaturesNo rinsing or wiping
  • Container Type Aerosol Spray Can
  • Net Weight 510 g
  • Recommended Dilution Read-to-Use
  • VOC Content 0.719
  • Biodegradable Not Biodegradable
  • Chlorinated/Non Chlorinated Chlorinated
  • Application Bearings, Chains, Clutches, Corrosion and Sludge From Air Tools, Dies, Generators and Compressors, Mechanical Brakes, Moulds, Motors, Oil, Parts, Removal Of Grease, Wire Ropes
  • Primary Chemical DCE / HFE
  • NSF Rating K1
  • Properties Fast evaporation
  • Fragrance Ethereal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list