!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL PARTS CLEANER, HEAVY-DUTY, AEROSOL, NON-FLAMMABLE, VERY FAST EVAPORATION, CLEAR, 591 ML

ELECTRICAL PARTS CLEANER, HEAVY-DUTY, AEROSOL, NON-FLAMMABLE, VERY FAST EVAPORATION, CLEAR, 591 ML

CRC

ELECTRICAL PARTS CLEANER, HEAVY-DUTY, AEROSOL, NON-FLAMMABLE, VERY FAST EVAPORATION, CLEAR, 591 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL PARTS CLEANER, HEAVY-DUTY, AEROSOL, NON-FLAMMABLE, VERY FAST EVAPORATION, CLEAR, 591 ML

ELECTRICAL PARTS CLEANER, HEAVY-DUTY, AEROSOL, NON-FLAMMABLE, VERY FAST EVAPORATION, CLEAR, 591 ML

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.82 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC72018
  • Mfr. Model # 72018
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

This heavy-duty, chlorinated-based electrical parts cleaner removes grease, oil, and dirt from motor parts and other equipment. This clear, aerosol cleaner has high dielectric strength at 50,500 volts and has a very fast evaporation rate. This non-flammable product comes in a 591-millilitre aerosol can.

Technical Specs

  • ItemDegreaser
  • Container Size20 oz
  • Ready to Use/ConcentratedReady-to-Use
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Plastic SafeNot Plastic Safe
  • Dielectric Strength18,340V
  • StandardsNSF K2 Registered
  • Base FormulaPerchloroethylene
  • Product SeriesLectra Clean
  • FeaturesFast evaporation, no residue
  • Container Type Aerosol Spray Can
  • Net Weight 538 g
  • Recommended Dilution Read-to-Use
  • VOC Content 0.1
  • Biodegradable Not Biodegradable
  • Chlorinated/Non Chlorinated Chlorinated
  • Application Compressors, Electric Motors, Energized Electrical Equipment Such as Armatures, Generators, Relays and Electric Panels
  • Primary Chemical Perchloroethylene
  • NSF Rating K2
  • Properties Fast evaporation
  • Fragrance Unscented
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list