!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM

PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM

RONCO

PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM

PRIMACUT 69-380 GLOVES, GREY, L/9, HPPE/PU, ANSI/ISEA CUT A3, M-DUTY, COATED PALM

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.48 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON69-380-09
  • Mfr. Model # 69-380-09
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These grey HPPE gloves are size large and are made with HPPE and polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A3, They feature breathability and flexibility, are machine washable, and are abrasion-, cut-, tear-, and puncture-resistant.

Technical Specs

  • ItemHPPE Glove
  • Hand Protection StyleGlove
  • Glove PerformanceMedium-Duty
  • Latex-FreeYes
  • Size- Numeric9
  • Glove Coating ColourGrey
  • SeriesPrimaCut 69-380
  • Sold AsPair
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A3
  • Standards EN 388 4X42
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Features Breathable & Flexible, Machine Washable, Abrasion, Cut, Tear and Puncture-Resistant
  • Pairs per Package 48
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list