!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEF TOTE PUMP KIT, AIR

DEF TOTE PUMP KIT, AIR

DAYTON

DEF TOTE PUMP KIT, AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEF TOTE PUMP KIT, AIR

DEF TOTE PUMP KIT, AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,891.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GKR4
  • Mfr. Model # 6GKR4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/8 in FNPT
  • For Container Size275 gal
  • Max. Flow Rate8 gpm
  • Max. Viscosity450 cps
  • Discharge Tube Outlet ID1 in
  • Max. Air Pressure80 psi
  • Max. Head - Pumps36 ft
  • Min. Fluid Temp.130 Degrees F
  • Motor HP1/2 hp
  • Motor RPM0 - 10,000
  • Seal Materialsealless
  • Variable SpeedYes
  • Includes Discharge HoseYes
  • Hose Outside Dia.1 in
  • Hose Cover MaterialCarboBlue
  • Housing Material - PumpsPolypropylene
  • Suction Tube Length53 in
  • Includes NozzleYes
  • Nozzle MaterialStainless Steel
  • Includes Bung AdapterYes
  • Adapter MaterialEPDM, Polypropylene
  • Overall Length60 in
  • Runs DryYes
  • Diesel Exhaust Fluid CompatibleYes
  • IncludesPump Package
  • Wetted Materials316SS, CarboBlue, Carbon, Polypropylene, PTFE
  • For Media TypeDEF
  • Pump Package Type Unmetered Dispensing with Automatic Shut-Off
  • Air Outlet Size 1/8 in
  • For Container Type Tote
  • Max. Oil Flow 4 gpm
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet OD 1 1/2 in
  • Compatible Chemicals DEF
  • Max. Head Pressure 16 psi
  • Max. Fluid Temp. 130 Degrees F
  • Motor Enclosure Air
  • Duty Cycle Intermittent
  • Power Source Air
  • Noise Level 78 db
  • Hose Inside Dia. 3/4 in
  • Hose Length 96 in
  • Hose Tube Material CarboBlue
  • Includes Suction Tube Yes
  • Suction Tube Material Polypropylene
  • Nozzle Operation Automatic
  • Includes Spout No
  • Bung Connection Dia. 2 in
  • Adapter Connection Type MNPT
  • Metered No
  • Self-Priming Yes
  • For Use With Diesel Exhaust Fluid
  • Explosion Proof No
  • Food Grade No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list