!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, FULL FINGER, SIZE XL, BLACK/TAN, DEERSKIN/KNIT/THINSULATE

MECHANIC GLOVES, FULL FINGER, SIZE XL, BLACK/TAN, DEERSKIN/KNIT/THINSULATE

WATSON GLOVES

MECHANIC GLOVES, FULL FINGER, SIZE XL, BLACK/TAN, DEERSKIN/KNIT/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, FULL FINGER, SIZE XL, BLACK/TAN, DEERSKIN/KNIT/THINSULATE

MECHANIC GLOVES, FULL FINGER, SIZE XL, BLACK/TAN, DEERSKIN/KNIT/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.32 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9013X
  • Mfr. Model # 9013-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.298 lbs

Product Details

Protect the back of your hands with these mechanics safety gloves. Containing a deerskin palm, spandex backing, and stitching made of cotton, these gloves are available in X-large and black and tan in colour. With wings, full-finger style, and a knit wrist, these gloves also have neoprene knuckle padding and Thinsulate lining.

Technical Specs

  • ItemHigh Performance Glove
  • Glove Insulation MaterialThinsulate(TM) C40
  • Palm MaterialGoatskin
  • Glove Back MaterialSpandex
  • Knuckle Protection MaterialNeoprene
  • ColourBlack, Tan
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Construction
  • Includes Reinforced Thumb CrotchYes
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff MaterialNeoprene
  • Cuff Style Slip-On
  • Insulated Yes
  • Glove Liner Material Thinsulate(TM) C40
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Ratchet
  • Size- Alpha XL
  • Glove Features Hard Wearing and Durable, Dexterity, Flexible, Form-Fitting Memory, Additional Padding and Protection, Snug-Fitting Knit Wrist
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list