DECK BRUSH HEAD, STIFF, POLYESTER, 10¾ IN BRUSH L, 3 IN HEAD W, ORANGE
DECK BRUSH HEAD, STIFF, POLYESTER, 10¾ IN BRUSH L, 3 IN HEAD W, ORANGE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This brush head is colour coded, along with polyester bristles, is resistant to acid, chemical, temperature, and has a European thread. This brush head has stiff bristles, plus it has a 10 3/4-inch brush length.
Technical Specs
Item Brush Head
Bristle Material Polyester
Bristle Firmness Stiff
Sweep Face 12 in
Temperature Resistant Temperature Resistant
Acid Resistant Acid Resistant
Bristle Length 1 in
Handle Connection Type Threaded
Tool Type Deck Brush Head
Brush Length 10 3/4 in
Bristle Colour Orange
Chemical Resistant Chemical Resistant
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Connection Thread Type European
Head Width 3 in
Country of Origin Denmark
(subject to change)
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.25
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.90
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.09
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.53
/ each