DECK BRUSH HEAD, STIFF, POLYESTER, 10¾ IN BRUSH L, 3 IN HEAD W, BLUE
DECK BRUSH HEAD, STIFF, POLYESTER, 10¾ IN BRUSH L, 3 IN HEAD W, BLUE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This brush head is colour coded, along with polyester bristles, is resistant to acid, chemical, temperature, and has a European thread. This brush head has stiff bristles, plus it has a 10 3/4-inch brush length.
Technical Specs
Item Brush Head
Bristle Material Polyester
Bristle Firmness Stiff
Chemical Resistant Chemical Resistant
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Connection Thread Type European
Head Width 3 in
Tool Type Deck Brush Head
Brush Length 10 3/4 in
Bristle Colour Blue
Temperature Resistant Temperature Resistant
Acid Resistant Acid Resistant
Bristle Length 1 in
Handle Connection Type Threaded
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.64
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.67
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.64
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.71
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.71
/ EACH
Related Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.98
/ EACH
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.34
/ EACH