!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD BLOW HAMMER, STEEL HANDLE, 5 OZ HEAD WT, ⅞ IN HAMMER FACE DIA, 10 IN OVERALL L, NON-SPARKING

DEAD BLOW HAMMER, STEEL HANDLE, 5 OZ HEAD WT, ⅞ IN HAMMER FACE DIA, 10 IN OVERALL L, NON-SPARKING

STANLEY

DEAD BLOW HAMMER, STEEL HANDLE, 5 OZ HEAD WT, ⅞ IN HAMMER FACE DIA, 10 IN OVERALL L, NON-SPARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DEAD BLOW HAMMER, STEEL HANDLE, 5 OZ HEAD WT, ⅞ IN HAMMER FACE DIA, 10 IN OVERALL L, NON-SPARKING

DEAD BLOW HAMMER, STEEL HANDLE, 5 OZ HEAD WT, ⅞ IN HAMMER FACE DIA, 10 IN OVERALL L, NON-SPARKING

STANLEY

Clearance Price :
$41.14 / EACH

Your Price : $57.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT57-540
  • Mfr. Model # 57-540
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 356
  • Shipping Weight 0.45 lbs

Product Details

Non-sparking soft slimline hammers have no exposed metal. Soft face doesn't mar surfaces. Doesn't absorb liquids. Slimline models offer unique profile, ideal for assembly and repair applications in confined areas.

Technical Specs

  • ItemDead Blow Hammer
  • Head MaterialUrethane, Steel
  • Head Weight5 oz
  • Head Length3 in
  • Overall Length10 in
  • Non-MarringNon-Marring
  • Tether ReadyNot Tether Ready
  • FeaturesSteel Reinforced Handle
  • Handle Length3 in
  • SeriesCompo-Cast
  • Hammer Type Face Hammer
  • Handle Material Steel
  • Face Diameter 7/8 in
  • Face Shape Round
  • Dead Blow Hammer Dead Blow Hammer
  • Non-Sparking Non-Sparking
  • Face Hardness Soft
  • Handle Colour Orange
  • Head Colour Orange
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list