This Standard Power Drive series dead blow hammer has a length of 14 inch with a three-pound head weight. The fibreglass handle is 14½ inch long and is yellow. It features free flowing inner shot concentrates striking power and increases driving force. In addition, it is made of composite, polymer, plus it is not non-sparking, and is not tether ready.
Technical Specs
ItemDead Blow Hammer
Head MaterialComposite, Polymer
Head Weight3 lb
Head Length5 1/2 in
Overall Length14 in
Non-MarringNon-Marring
Tether ReadyNot Tether Ready
Face HardnessSoft
FeaturesFree Flowing Inner Shot Concentrates Striking Power and Increases Driving Force
Handle Length14 1/2 in
SeriesStandard Power Drive
Hammer TypeDead Blow Hammer
Handle MaterialFibreglass
Face Diameter2 1/2 in
Face ShapeRound
Dead Blow HammerDead Blow Hammer
Non-SparkingNot Non-Sparking
Dead Blow ConstructionShot Loaded Composite Interior Cavities
Face MaterialComposite, Polymer
Handle ColourYellow
Head ColourBlack
Country of OriginUnited States
(subject to change)