!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ACETAL, BOLT, 3/8 IN FLUID CONNECTION SIZE, NPT, HYTREL, HYTREL, NPT

DOUBLE DIAPHRAGM PUMP, AIR, ACETAL, BOLT, 3/8 IN FLUID CONNECTION SIZE, NPT, HYTREL, HYTREL, NPT

ARO

DOUBLE DIAPHRAGM PUMP, AIR, ACETAL, BOLT, 3/8 IN FLUID CONNECTION SIZE, NPT, HYTREL, HYTREL, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ACETAL, BOLT, 3/8 IN FLUID CONNECTION SIZE, NPT, HYTREL, HYTREL, NPT

DOUBLE DIAPHRAGM PUMP, AIR, ACETAL, BOLT, 3/8 IN FLUID CONNECTION SIZE, NPT, HYTREL, HYTREL, NPT

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,247.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROPD03PADSDCC
  • Mfr. Model # PD03P-ADS-DCC
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.43 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialAcetal
  • Feet of Head (Maximum)230 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size3/8 in
  • Media Intake LocationSide
  • Operating Pressure (Maximum)100 psi
  • Pump Assembly TypeBolt
  • Valve MaterialHytrel
  • Wetted Housing MaterialAcetal
  • Valve TypeBall
  • Flow Rate @ 100 psi11 gpm
  • Flow Rate @ 50 psi9 gpm
  • Flow Rate @ 70 psi10 gpm
  • Flow Rate @ 90 psi10.8 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)-20 Degrees F
  • Non-Wetted Housing MaterialPlastic
  • Overall Height9.2 in
  • Overall Width5.7 in
  • SeriesPD03P
  • Air Consumption (Maximum) 18 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Hytrel
  • Flow Rate (Maximum) 11 gpm
  • Media Discharge Connection Size 3/8 in
  • Media Discharge Location Side
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 180 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.06 in
  • Viscosity (Maximum) 500 cps
  • Chemical Compatibility Alcohol, Antifreeze, Calcium Carbonate, Oil-Based Paint, Potassium Hydroxide 50%, Water
  • Air Intake Pressure (Maximum) 100 psi
  • Flow Rate @ 40 psi 8 gpm
  • Flow Rate @ 60 psi 9.5 gpm
  • Flow Rate @ 80 psi 10.5 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Stainless Steel
  • NPSHr 35 ft of head
  • Overall Length 7.9 in
  • Pump Operation Type Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list