!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 1 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 1 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

ARO

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 1 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 1 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 1 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,012.19 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROPD15AASSSTT
  • Mfr. Model # PD15A-ASS-STT
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/2 in
  • Check Seat Material316 Stainless Steel
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size1 1/2 in
  • Media Intake LocationCentre, Side
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialPTFE
  • Wetted Housing Material316 Stainless Steel
  • StandardsATEX Certified, CE Certified, NEC
  • Air Intake Pressure (Maximum)120 psi
  • Flow Rate @ 120 psi130 gpm
  • Flow Rate @ 50 psi91.5 gpm
  • Flow Rate @ 70 psi108 gpm
  • Flow Rate @ 90 psi121.6 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)40 Degrees F
  • Non-Wetted Housing MaterialAluminum
  • Overall Height19.6 in
  • Overall Width14 in
  • SeriesPX15X
  • Air Consumption (Maximum) 100 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material PTFE
  • Flow Rate (Maximum) 130 gpm
  • Media Discharge Connection Size 1 1/2 in
  • Media Discharge Location Centre, Side
  • Media Intake Connection Type NPTF
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.25 in
  • Viscosity (Maximum) 40,000 cps
  • Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
  • Valve Type Ball
  • Flow Rate @ 100 psi 125 gpm
  • Flow Rate @ 40 psi 75 gpm
  • Flow Rate @ 60 psi 101.4 gpm
  • Flow Rate @ 80 psi 116.5 gpm
  • For Use With Potable Systems For Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Steel-Plated
  • NPSHr 24.5 ft of head
  • Overall Length 14.9 in
  • Pump Operation Type Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list