!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

ARO

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,612.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO66M3001EBC
  • Mfr. Model # 66M300-1EB-C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size3/4 in
  • Check Seat MaterialAluminum
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size3 in
  • Media Intake LocationBottom
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Wetted Housing MaterialAluminum
  • Valve TypeBall
  • Flow Rate @ 100 psi235 gpm
  • Flow Rate @ 40 psi170 gpm
  • Flow Rate @ 60 psi198.8 gpm
  • Flow Rate @ 80 psi220.5 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Manufacturers Warranty Length5 yr
  • Mounting Hardware MaterialAluminum, Carbon Steel
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 180 scfm
  • Air Intake Connection Type FNPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 236 gpm
  • Media Discharge Connection Size 3 in
  • Media Discharge Location Centre
  • Media Intake Connection Type FNPT
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.5 in
  • Viscosity (Maximum) 50,000 cps
  • Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid: 10%, 20%, 30%, 40%, Potassium Hydroxide: 50%, Sodium Hydroxide: 20%, 50%, Sodium Hypochlorite: 5%, 10%, 20%, Sulfuric Acid: 10%, 20%, 30%, 40%, 50%, 60%, 70%, Water
  • Air Intake Pressure (Maximum) 120 psi
  • Flow Rate @ 120 psi 236 gpm
  • Flow Rate @ 50 psi 188 gpm
  • Flow Rate @ 70 psi 206 gpm
  • Flow Rate @ 90 psi 229.2 gpm
  • Manifold Connection Type NPT
  • Media Temperature (Minimum) -40 Degrees F
  • Non-Wetted Housing Material Aluminum
  • Series 66M1X0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list