!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE FACE ENGINEERS HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 14 IN OVERALL L, RIBBED GRIP

DOUBLE FACE ENGINEERS HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 14 IN OVERALL L, RIBBED GRIP

AMPCO

DOUBLE FACE ENGINEERS HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 14 IN OVERALL L, RIBBED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE FACE ENGINEERS HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 14 IN OVERALL L, RIBBED GRIP

DOUBLE FACE ENGINEERS HAMMER, FIBREGLASS HANDLE, 3 LB HEAD WT, 14 IN OVERALL L, RIBBED GRIP

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.75 / EACH

EHC: EHC :
Min Qty 4 = $1,179.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOH17FG
  • Mfr. Model # H-17FG
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This Strikeforce series double face engineer's hammer has a length of 14 inch with a three-pound head weight with a fibreglass handle. It features corrosion-resistance, enhanced force transfer and meets the standards for ANSI, ASTM A342, ASTM F2503, DIN, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of nickel aluminum bronze, plus it is non-sparking, is non-magnetic, with a ribbed grip.

Technical Specs

  • ItemDouble Face Engineer's Hammer
  • Handle MaterialFibreglass
  • Overall Length14 in
  • Blade ShapeRounded
  • Non-SparkingNon-Sparking
  • FeaturesCorrosion-Resistant, Enhanced Force Transfer
  • Head MaterialNickel Aluminum Bronze
  • SeriesStrikeforce
  • Hammer Type Blacksmith Hammer
  • Head Weight 3 lb
  • Grip Style Ribbed
  • Dead Blow Hammer Not Dead Blow Hammer
  • Face Material Nickel Aluminum Bronze
  • Head Length 5 1/4 in
  • Non-Magnetic Non-Magnetic
  • Standards ANSI, ASTM A342, ASTM F2503, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list