!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

INGERSOLL RAND

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,492.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGPD07P-APS-PAA-G
  • Mfr. Model # PD07P-APS-PAA-G
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.86 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)230 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size3/4 in
  • Media Intake LocationSide
  • Operating Pressure (Maximum)100 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Wetted Housing MaterialPolypropylene
  • Chemical CompatibilityAmmonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water
  • Air Intake Pressure (Maximum)100 psi
  • Flow Rate @ 40 psi12.5 gpm
  • Flow Rate @ 60 psi14.9 gpm
  • Flow Rate @ 80 psi15.9 gpm
  • For Use With Potable SystemsYes
  • Manufacturers Warranty Length5 yr
  • Mounting Hardware MaterialStainless Steel
  • NPSHr35 ft of head
  • Overall Length9.3 in
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 20 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 16.3 gpm
  • Media Discharge Connection Size 3/4 in
  • Media Discharge Location Side
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.13 in
  • Viscosity (Maximum) 15,000 cps
  • Nameplate Voltage N
  • Valve Type Ball
  • Flow Rate @ 100 psi 16.3 gpm
  • Flow Rate @ 50 psi 14 gpm
  • Flow Rate @ 70 psi 15.5 gpm
  • Flow Rate @ 90 psi 16.1 gpm
  • Manifold Connection Type NPT
  • Media Temperature (Minimum) -40 Degrees F
  • Non-Wetted Housing Material Plastic
  • Overall Height 11.9 in
  • Overall Width 6.7 in
  • Series PD07R
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list