!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

ARO

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, PTFE

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,827.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROPD05PARSPTTB
  • Mfr. Model # PD05P-ARS-PTT-B
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionMultiport
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size1/2 in
  • Media Intake LocationBottom, Centre, Side
  • Operating Pressure (Maximum)100 psi
  • Pump Assembly TypeBolt
  • Valve MaterialPTFE
  • Wetted Housing MaterialPolypropylene
  • Valve TypeBall
  • Flow Rate @ 100 psi15.2 gpm
  • Flow Rate @ 50 psi13.5 gpm
  • Flow Rate @ 70 psi14.4 gpm
  • Flow Rate @ 90 psi15 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)40 Degrees F
  • Non-Wetted Housing MaterialPlastic
  • Overall Height10.9 in
  • Overall Width6.7 in
  • SeriesPD05P
  • Air Consumption (Maximum) 20 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material PTFE
  • Flow Rate (Maximum) 15.2 gpm
  • Media Discharge Connection Size 1/2 in
  • Media Discharge Location Centre, Side
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.09 in
  • Viscosity (Maximum) 15,000 cps
  • Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid: 10%, 20%, 30%, 40%, Phosphoric Acid: 40%, 50%, 60%, 70%, 80%, 90%, 100%, Potassium Hydroxide: 50%, Sodium Hydroxide: 20%, 50%, 80%, Sodium Hypochlorite: 5%, 10%, 20%, Sulfuric Aci
  • Air Intake Pressure (Maximum) 100 psi
  • Flow Rate @ 40 psi 12.5 gpm
  • Flow Rate @ 60 psi 14 gpm
  • Flow Rate @ 80 psi 14.8 gpm
  • For Use With Potable Systems For Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Stainless Steel
  • NPSHr 35 ft of head
  • Overall Length 10 in
  • Pump Operation Type Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list