DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air-operated diaphragm pump, 1/2 inch fluid ports NPT(F), santoprene diaphragm. Offers wide material compatibility (acids, alkalis, stabilizers, aliphatic solutions, polar substances, etc.), high fatigue endurance and superior abrasion resistance.
Technical Specs
- ItemDouble Diaphragm Pump
- Air Intake Connection Size1/4 in
- Check Seat MaterialPolypropylene
- Feet of Head (Maximum)289 ft
- Manifold ConnectionMultiport
- Media Discharge Connection TypeNPTF
- Media Intake Connection Size1/2 in
- Media Intake LocationBottom, Center, Side
- Operating Pressure (Maximum)100 psi
- Pump Assembly TypeBolt
- Valve MaterialSantoprene
- Wetted Housing MaterialPolypropylene
- Chemical CompatibilityAmmonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Water
- Air Intake Pressure (Maximum)100 psi
- Flow Rate @ 40 psi9.2 gpm
- Flow Rate @ 60 psi11.1 gpm
- Flow Rate @ 80 psi12.6 gpm
- For Use With Potable SystemsYes
- Manufacturers Warranty Length5 yr
- Non-Wetted Housing MaterialPlastic
- Overall Height11.3 in
- Overall Width6.5 in
- Series66605X
- Air Consumption (Maximum) 20 scfm
- Air Intake Connection Type NPT
- Diaphragm Material Santoprene
- Flow Rate (Maximum) 13.1 gpm
- Media Discharge Connection Size 1/2 in
- Media Discharge Location Center, Side, Top
- Media Intake Connection Type NPTF
- Media Temperature (Maximum) 225 Degrees F
- Priming Self-Priming
- Solid Diameter (Maximum) 0.09 in
- Viscosity (Maximum) 15,000 cps
- Nameplate Voltage N
- Valve Type Ball
- Flow Rate @ 100 psi 13.1 gpm
- Flow Rate @ 50 psi 10.2 gpm
- Flow Rate @ 70 psi 12.1 gpm
- Flow Rate @ 90 psi 12.9 gpm
- Manifold Connection Type NPT
- Media Temperature (Minimum) -40 Degrees F
- NPSHr 27.5 ft of head
- Overall Length 8.4 in
- Pump Operation Type Air
Alternate Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$939.50
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,210.94
/ EACH
Related Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.47
/ EACH
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$218.12
/ EACH