!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, BUNA-N, ACETAL

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, BUNA-N, ACETAL

ARO

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, BUNA-N, ACETAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, BUNA-N, ACETAL

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3/4 IN FLUID CONNECTION SIZE, NPT, BUNA-N, ACETAL

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,445.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5XA67
  • Mfr. Model # 650715-C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.3 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size3/4 in
  • Media Intake LocationCentre
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialAcetal
  • Wetted Housing MaterialAluminum
  • Chemical CompatibilityAntifreeze, Water
  • Air Intake Pressure (Maximum)200 psi
  • Flow Rate @ 120 psi41 gpm
  • Flow Rate @ 50 psi33.8 gpm
  • Flow Rate @ 70 psi37.5 gpm
  • Flow Rate @ 90 psi39.5 gpm
  • Manifold Connection TypeNPT
  • Non-Wetted Housing MaterialAluminum
  • Overall Length15.3 in
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 45 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Buna-N
  • Flow Rate (Maximum) 41 gpm
  • Media Discharge Connection Size 3/4 in
  • Media Discharge Location Centre
  • Media Intake Connection Type NPTF
  • Media Temperature (Maximum) 159 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.13 in
  • Viscosity (Maximum) 40,000 cps
  • Includes Acetal Balls, Aluminum Outlet Manifold, Nitrile Diaphragms, Stainless Steel Inlets
  • Valve Type Ball
  • Flow Rate @ 100 psi 40 gpm
  • Flow Rate @ 40 psi 30 gpm
  • Flow Rate @ 60 psi 36 gpm
  • Flow Rate @ 80 psi 38.75 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Overall Height 11.8 in
  • Overall Width 17.9 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list