!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, PTFE

DAYTON

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, PTFE

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, PTFE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,890.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG3HJW1
  • Mfr. Model # 3HJW1
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPVDF
  • Flow Rate (Maximum)15 gpm
  • Media Discharge Connection Size1/2 in
  • Media Discharge LocationTop
  • Media Intake Connection TypeNPT
  • Media Temperature (Maximum)212 Degrees F
  • PrimingSelf-Priming
  • Solid Diameter (Maximum)0.03 in
  • Viscosity (Maximum)15,000 cps
  • Valve TypeFlat
  • Duty CycleContinuous
  • Flow Rate @ 20 psi6.5 gpm
  • Flow Rate @ 60 psi12.5 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Manufacturers Warranty Length1 yr
  • Mounting Hardware MaterialStainless Steel, Steel
  • Overall Height11.7 in
  • Overall Width7 in
  • Air Consumption (Maximum) 17 scfm
  • Air Intake Connection Type FNPT
  • Diaphragm Material Santoprene
  • Manifold Connection Single Port
  • Media Discharge Connection Type NPT
  • Media Intake Connection Size 1/2 in
  • Media Intake Location Bottom
  • Operating Pressure (Maximum) 100 psi
  • Pump Assembly Type Bolt
  • Valve Material PTFE
  • Wetted Housing Material PVDF
  • Air Intake Pressure (Maximum) 100 psi
  • Flow Rate @ 100 psi 15 gpm
  • Flow Rate @ 40 psi 10 gpm
  • Flow Rate @ 80 psi 13 gpm
  • Manifold Connection Type NPT
  • Media Temperature (Minimum) 0 Degrees F
  • Non-Wetted Housing Material Plastic
  • Overall Length 8.7 in
  • Pump Operation Type Air
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list