!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

ARO

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, POLYPROPYLENE, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $895.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGPD01P-HPS0NA-A
  • Mfr. Model # PD01P-HPS-0NA-A
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)125 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size1/4 in
  • Media Intake LocationSide
  • Operating Pressure (Maximum)125 psi
  • Pump Assembly TypeBolt
  • Valve MaterialNeoprene
  • Wetted Housing MaterialPolypropylene
  • Chemical CompatibilityAmmonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid: 10%, 20%, 30%, 40%, Potassium Hydroxide: 50%, Sodium Hydroxide: 20%, 50%, Sodium Hypochlorite: 5%, 10%, 20%, Sulfuric Acid: 10%
  • Air Intake Pressure (Maximum)125 psi
  • Flow Rate @ 100 psi5.3 gpm
  • Flow Rate @ 30 psi4 gpm
  • Flow Rate @ 50 psi4.7 gpm
  • Flow Rate @ 70 psi5.1 gpm
  • Flow Rate @ 90 psi5.3 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)0 Degrees F
  • Non-Wetted Housing MaterialPlastic
  • Overall Height7.2 in
  • Overall Width5.6 in
  • SeriesPX01X
  • Air Consumption (Maximum) 5 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 5.4 gpm
  • Media Discharge Connection Size 1/4 in
  • Media Discharge Location Side
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 200 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.06 in
  • Viscosity (Maximum) 500 cps
  • Includes Muffler
  • Valve Type Ball
  • Duty Cycle Continuous
  • Flow Rate @ 120 psi 5.4 gpm
  • Flow Rate @ 40 psi 4.5 gpm
  • Flow Rate @ 60 psi 4.9 gpm
  • Flow Rate @ 80 psi 5.2 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Steel-Plated
  • NPSHr 31 ft of head
  • Overall Length 7.2 in
  • Pump Operation Type Air
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list