!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

INGERSOLL RAND

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, CENTRE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,591.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO666100-3EB-C
  • Mfr. Model # 666100-3EB-C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size1 in
  • Media Intake LocationCenter
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Wetted Housing MaterialAluminum
  • Chemical CompatibilityAlcohol, Antifreeze, Diesel Exhaust Fluid, Water
  • Air Intake Pressure (Maximum)120 psi
  • Flow Rate @ 120 psi41 gpm
  • Flow Rate @ 50 psi33.75 gpm
  • Flow Rate @ 70 psi37.5 gpm
  • Flow Rate @ 90 psi39.5 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)-40 Degrees F
  • Non-Wetted Housing MaterialAluminum
  • Overall Height12.5 in
  • Overall Width8 in
  • Series66610X
  • Air Consumption (Maximum) 45 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 41 gpm
  • Media Discharge Connection Size 1 in
  • Media Discharge Location Center
  • Media Intake Connection Type NPTF
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.13 in
  • Viscosity (Maximum) 40,000 cps
  • Nameplate Voltage N
  • Valve Type Ball
  • Flow Rate @ 100 psi 40 gpm
  • Flow Rate @ 40 psi 30 gpm
  • Flow Rate @ 60 psi 36 gpm
  • Flow Rate @ 80 psi 38.75 gpm
  • For Use With Potable Systems No
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Steel
  • NPSHr 28 ft of head
  • Overall Length 8.6 in
  • Pump Operation Type Air
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list