!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 2 IN FLUID CONNECTION SIZE, NPT, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 2 IN FLUID CONNECTION SIZE, NPT, CENTRE

ARO

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 2 IN FLUID CONNECTION SIZE, NPT, CENTRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 2 IN FLUID CONNECTION SIZE, NPT, CENTRE

DOUBLE DIAPHRAGM PUMP, AIR, 316 STAINLESS STEEL, BOLT, 2 IN FLUID CONNECTION SIZE, NPT, CENTRE

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,037.49 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO666251EEBC
  • Mfr. Model # 666251-EEB-C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size3/4 in
  • Check Seat MaterialSantoprene
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size2 in
  • Media Intake LocationCentre
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Wetted Housing Material316 Stainless Steel
  • Valve TypeBall
  • Flow Rate @ 100 psi178 gpm
  • Flow Rate @ 40 psi130 gpm
  • Flow Rate @ 60 psi159.6 gpm
  • Flow Rate @ 80 psi172.5 gpm
  • For Use With Potable SystemsFor Use with Potable Systems
  • Manufacturers Warranty Length5 yr
  • Mounting Hardware MaterialSteel
  • NPSHr35 ft of head
  • Overall Length17.9 in
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 140 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 196 gpm
  • Media Discharge Connection Size 2 in
  • Media Discharge Location Centre
  • Media Intake Connection Type NPTF
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.25 in
  • Viscosity (Maximum) 50,000 cps
  • Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
  • Air Intake Pressure (Maximum) 120 psi
  • Flow Rate @ 120 psi 196 gpm
  • Flow Rate @ 50 psi 148.5 gpm
  • Flow Rate @ 70 psi 167 gpm
  • Flow Rate @ 90 psi 175.8 gpm
  • Manifold Connection Type NPT
  • Media Temperature (Minimum) -40 Degrees F
  • Non-Wetted Housing Material Aluminum
  • Overall Height 26.4 in
  • Overall Width 23.8 in
  • Series 6662XX
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list