!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CYLINDER BRACKET, 2 CYLINDER, FOR 4 TO 12 IN DIAMETER, STRAP WITH CINCH BUCKLE

CYLINDER BRACKET, 2 CYLINDER, FOR 4 TO 12 IN DIAMETER, STRAP WITH CINCH BUCKLE

DAYTON

CYLINDER BRACKET, 2 CYLINDER, FOR 4 TO 12 IN DIAMETER, STRAP WITH CINCH BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER BRACKET, 2 CYLINDER, FOR 4 TO 12 IN DIAMETER, STRAP WITH CINCH BUCKLE

CYLINDER BRACKET, 2 CYLINDER, FOR 4 TO 12 IN DIAMETER, STRAP WITH CINCH BUCKLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGW10U485
  • Mfr. Model # 10U485
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Wall-mounted cylinder bracket. Easy installation, simply bolt to wall and secure cylinder with strap. Steel brackets have polypropylene straps with steel cinch-style buckles to hold gas cylinders securely in place. Installation hardware is not included.

Technical Specs

  • ItemCylinder Bracket
  • Compatible Cylinder Diameter (Maximum)12 in
  • Cylinder Securing MechanismStrap with Cinch Buckle
  • Overall Width24 in
  • Overall Depth3 7/8 in
  • FinishPowder Coated
  • For Use WithGas Cylinder
  • Number of Cylinders Held 2
  • Compatible Cylinder Diameter (Minimum) 4 in
  • Bracket Material Steel
  • Overall Height 2 3/8 in
  • Colour Grey
  • Mounting Location Vehicle, Wall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list