!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAVIT CRANE, STEEL, ELECTRIC, 1,200 LB MAX. LOAD CAPACITY, 3.6 FT TO 7 FT, 23 IN TO 66 IN

DAVIT CRANE, STEEL, ELECTRIC, 1,200 LB MAX. LOAD CAPACITY, 3.6 FT TO 7 FT, 23 IN TO 66 IN

TELE-PRO

DAVIT CRANE, STEEL, ELECTRIC, 1,200 LB MAX. LOAD CAPACITY, 3.6 FT TO 7 FT, 23 IN TO 66 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT CRANE, STEEL, ELECTRIC, 1,200 LB MAX. LOAD CAPACITY, 3.6 FT TO 7 FT, 23 IN TO 66 IN

DAVIT CRANE, STEEL, ELECTRIC, 1,200 LB MAX. LOAD CAPACITY, 3.6 FT TO 7 FT, 23 IN TO 66 IN

TELE-PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,904.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZTP1200DAVDCW
  • Mfr. Model # OZTP1200DAV-DCW
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Product Details

This davit crane is yellow with a zinc-plated finish/coating. It is made out of steel. In addition, it has electric power, weighs 138 pounds, plus it is corrosion-resistant. This davit crane meets the standards for DIN.

Technical Specs

  • ItemDavit Crane
  • Minimum Lifting Height3.6 ft
  • Boom Length AdjustabilityExpandable
  • Min. Adjustable Boom Length23 in
  • Boom Weight102 lb
  • Compatible Base Manufacturer Part NumberOZPED1-TP, OZSOC1-TP, OZWALL1-TP
  • Mast Weight36 lb
  • Power SourceElectric
  • Height Under Boom66 in
  • Mast Diameter3.55 in
  • Body MaterialSteel
  • Body FinishZinc-Plated
  • StandardsDIN
  • Maximum Lifting Capacity 1,200 lb
  • Maximum Lifting Height 7 ft
  • No. of Boom Length Positions 4
  • Max. Adjustable Boom Length 66 in
  • Colour Yellow
  • Control Type Wired Control
  • Overall Weight 138 lb
  • Swivel Angle 360 Degrees
  • Overall Fixed Boom Length 66 in
  • Max Extended Arm Load Capacity 550 lb
  • Operating Voltage 12V DC
  • Resistance Properties Corrosion-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list