DANGER SIGN, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.055 IN THICK
DANGER SIGN, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.055 IN THICK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Equipment Starts Automatically, OSHA, English, Plastic, Eco, Mounting Style Holes, Height 7 In., Width 10 In., Black/Red on White, Standards OSHA
Technical Specs
- ItemDanger Sign
- Height7 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Background ColourWhite
- Sign MaterialPlastic
- Sign ShapeRectangle
- Thickness0.055 in
- Width10 in
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Danger Sign
- Sign Background Colour White
- Sign Legend Text Colour Black
- Sign Mounting Style Mounting Holes
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- UV Resistant Not UV-Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ each