!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 15¾ IN H, 15¾ IN W

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 15¾ IN H, 15¾ IN W

DAYTON

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 15¾ IN H, 15¾ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 15¾ IN H, 15¾ IN W

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 15¾ IN H, 15¾ IN W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HX75
  • Mfr. Model # 4HX75
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 3.2 lbs

Product Details

This CWV series manual damper includes felted edges for quiet operation, is made of aluminum, and it measures 15¾ inch width, 15¾ inch height, 4½ inch length. This manual damper is wall mountable.

Technical Specs

  • ItemManual Damper
  • Frame MaterialAluminum
  • Maximum Air Velocity2,250 fpm
  • Rough Opening Diameter13 1/2 in
  • Fits Fan Diameter12 in
  • Free Area0.9 sq ft
  • Frame Material Thickness0.1 in
  • Frame Depth1 5/8 in
  • Maximum Pressure1 in wc
  • Blade MaterialAluminum
  • Single Acting/Double ActingSingle Acting
  • Maximum Ambient Temperature180 Degrees F
  • Flange Width1 1/2 in
  • Closure Velocity Rating2,250 fpm
  • Switch ActionNormally Closed
  • IncludesFelted Edges for Quiet Operation
  • Flange TypeFront Flange
  • Airflow DirectionHorizontal, Vertical
  • Opening TypeSpring
  • Mounting PositionVertical
  • Blade Material Thickness26 ga
  • Minimum Ambient Temperature-40 Degrees F
  • Damper Application Backdraft
  • Number of Panels 1
  • Overall Height 15 3/4 in
  • Rough Opening Shape Square
  • For Duct Shape Square
  • Overall Width 15 3/4 in
  • Overall Length 4 1/2 in
  • Rough Opening Length 12 1/2 in
  • Rough Opening Width 13.5 in
  • Damper Type Static
  • Blade Type Flat Blade
  • Closure Type Gravity
  • Blade Orientation Parallel Blades
  • Frame Less Flange 13 sq in
  • Counterbalanced Counterbalanced
  • Mounting Location Wall
  • Blade Seal Material Felt
  • Tie-Rod Material Galvanized Steel Frame and Tie Rods
  • Series CWV
  • Bushing Material Stainless Steel
  • Damper Finish Mill Finish
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list