Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This CWV series manual damper includes felted edges for quiet operation, is made of aluminum, and it measures 17¾ inch width, 17¾ inch height, 4½ inch length. This manual damper is wall mountable.
Spécifications techniques
ItemManual Damper
Frame MaterialAluminum
Maximum Air Velocity2,250 fpm
Rough Opening Diameter15 1/2 in
Fits Fan Diameter12 in
Free Area1.2 sq ft
Frame Material Thickness0.1 in
Frame Depth1 5/8 in
Maximum Pressure1 in wc
Blade MaterialAluminum
Single Acting/Double ActingSingle Acting
Maximum Ambient Temperature180 Degrees F
Flange Width1 1/2 in
Closure Velocity Rating2,250 fpm
Switch ActionNormally Closed
IncludesFelted Edges for Quiet Operation
Flange TypeFront Flange
Airflow DirectionHorizontal, Vertical
Opening TypeSpring
Mounting PositionVertical
Blade Material Thickness26 ga
Minimum Ambient Temperature-40 Degrees F
Damper ApplicationBackdraft
Number of Panels1
Overall Height17 3/4 in
Rough Opening ShapeSquare
For Duct ShapeSquare
Overall Width17 3/4 in
Overall Length4 1/2 in
Rough Opening Length14 1/2 in
Rough Opening Width15.5 in
Damper TypeStatic
Blade TypeFlat Blade
Closure TypeGravity
Blade OrientationParallel Blades
Frame Less Flange15 sq in
CounterbalancedCounterbalanced
Mounting LocationWall
Blade Seal MaterialFelt
Tie-Rod MaterialGalvanized Steel Frame and Tie Rods
SeriesCWV
Bushing MaterialStainless Steel
Damper FinishMill Finish
Pays d’origineUnited States
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
: $264.68
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: