!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY VEST,BLACK,SZ 4XL

HIGH-VISIBILITY VEST,BLACK,SZ 4XL

VIKING

HIGH-VISIBILITY VEST,BLACK,SZ 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HIGH-VISIBILITY VEST,BLACK,SZ 4XL

HIGH-VISIBILITY VEST,BLACK,SZ 4XL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM4915BKXXXXL
  • Mfr. Model # 4915BK-XXXXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • ItemHigh-Visibility Vest
  • ANSI Class1
  • Closure TypeZipper
  • Horizontal Stripe TypeDouble Stripe
  • Includes Tablet PocketYes
  • MaterialPolyester
  • Size4XL
  • Safety Vest StyleStandard
  • CSA Class 1
  • ANSI Type O
  • Colour Black
  • Includes Microphone Tab Yes
  • Length 11 in
  • Number of Pockets with Closure 4
  • Standards ANSI/ISEA 107-2020, CSA Z96-22
  • Vest Size 4XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories