!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, HPPE, 13 GA

CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, HPPE, 13 GA

SUPERIOR GLOVE

CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, HPPE, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, HPPE, 13 GA

CUT-RESISTANT GLOVE, S (7), ANSI CUT LEVEL A7, UNCOATED, HPPE, 13 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13SXB-S
  • Mfr. Model # S13SXB/S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Latex-FreeYes
  • Glove Coating CoverageUncoated
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishNone
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load4006
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A7
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9.25 in
  • Glove Lining Material Unlined
  • Minimum Temperature Not Rated
  • Series Sure Knit(TM) S13SXB
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 2500
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list