!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLDWORK HEATED GLOVES WITH CLIM8 TECHNOLOGY, BLK, XL, 11, CARBON NYLON, POLYURETHANE

COLDWORK HEATED GLOVES WITH CLIM8 TECHNOLOGY, BLK, XL, 11, CARBON NYLON, POLYURETHANE

MECHANIX WEAR

COLDWORK HEATED GLOVES WITH CLIM8 TECHNOLOGY, BLK, XL, 11, CARBON NYLON, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLDWORK HEATED GLOVES WITH CLIM8 TECHNOLOGY, BLK, XL, 11, CARBON NYLON, POLYURETHANE

COLDWORK HEATED GLOVES WITH CLIM8 TECHNOLOGY, BLK, XL, 11, CARBON NYLON, POLYURETHANE

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKHT05011
  • Mfr. Model # CWKHT-05-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Product Details

These black Coldwork heated gloves with Clim8 technology are size X-large 11. They feature a heating system that adjusts and regulates internal temperatures. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemHeated Glove
  • Glove Insulation MaterialPrimaLoft(R) Gold
  • Palm MaterialNylon, Polyurethane
  • Glove Back ColourBlack
  • Glove Insulation Weight133 g
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Size- AlphaXL
  • Glove Coating FinishDotted
  • Hand Protection Style Glove
  • Maximum Temperature 95 Degrees F
  • Glove Liner Material PrimaLoft(R) Gold
  • Glove Coating Material Silicone
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm, Fingers
  • Size- Numeric 11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list