!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CWKHT-05 WINTER WORK GLOVES, BLK, M, 9, SYNTHETIC LEATHER, GAUNTLET CUFF, PRIMALOFT GOLD

CWKHT-05 WINTER WORK GLOVES, BLK, M, 9, SYNTHETIC LEATHER, GAUNTLET CUFF, PRIMALOFT GOLD

MECHANIX WEAR

CWKHT-05 WINTER WORK GLOVES, BLK, M, 9, SYNTHETIC LEATHER, GAUNTLET CUFF, PRIMALOFT GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CWKHT-05 WINTER WORK GLOVES, BLK, M, 9, SYNTHETIC LEATHER, GAUNTLET CUFF, PRIMALOFT GOLD

CWKHT-05 WINTER WORK GLOVES, BLK, M, 9, SYNTHETIC LEATHER, GAUNTLET CUFF, PRIMALOFT GOLD

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKHT05009
  • Mfr. Model # CWKHT-05-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.78 lbs

Product Details

These black CwKHT-05 winter work gloves are size medium 9. They feature touchscreen compatibility and water-resistance. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemWinter Work Glove
  • Glove Insulation MaterialPrimaLoft(R) Gold
  • Maximum Temperature95 Degrees F
  • Glove Liner MaterialPrimaLoft(R) Gold
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesCWKHT-05
  • Glove PerformanceHigh Dexterity, High Grip
  • Size- AlphaM
  • Grip Coating MaterialSilicone
  • Grip PatternPrinted
  • Sold AsPair
  • Cuff Style Gauntlet
  • Insulated Yes
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Coating Material Uncoated
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature 68 Degrees F
  • Size- Numeric 9
  • Glove Features Touchscreen Compatibility, Water Resistance, Waterproof, Winter Insulated, Hand Warmer
  • Pairs per Package 1
  • Glove Length 16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list