!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 1,000 LB LOAD CAPACITY, 17 X 10 IN

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 1,000 LB LOAD CAPACITY, 17 X 10 IN

DAYTON

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 1,000 LB LOAD CAPACITY, 17 X 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 1,000 LB LOAD CAPACITY, 17 X 10 IN

ERGONOMIC TILT-BACK STEEL GENERAL PURPOSE HAND TRUCK, 1,000 LB LOAD CAPACITY, 17 X 10 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $674.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2NXC3
  • Mfr. Model # 2NXC3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 638
  • Shipping Weight 85.58 lbs

Product Details

Continuous loop handle. 10 inch mold-on rubber wheels, with 5 inch rear casters.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth10 in
  • Nose Plate TypeSolid Straight
  • Nose Plate ProfileStandard
  • Frame FinishPowder Coated
  • Frame TypeFlat Back
  • Handle Height52 in
  • Axle-Mounted Wheel Dia.10 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Caster Wheel Dia.3 in
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster/Wheel Configuration(2) Swivel, (2) Axle-Mounted
  • Brake TypeNo Caster Brake
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • ColourRed
  • Includes Foot AssistWithout Foot Assist
  • Includes Load ProtectorWithout Load Protector
  • Maximum Stack Height44 in
  • Overall Depth19 in
  • Overall Width22 in
  • For Surface TypeAll Surface
  • Load Capacity 1,000 lb
  • Nose Plate Width 17 in
  • Nose Plate Material Steel
  • Nose Plate Thickness 1/8 in
  • Frame Material Steel
  • Includes Wheel Fenders With Wheel Fenders
  • Handle Type Dual
  • Axle-Mounted Wheel Type Tread on Core
  • Axle-Mounted Wheel Bearings Ball Bearing
  • Caster Wheel Type Swivel
  • Caster Wheel Bearings Ball Bearing
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Assembled Assembled
  • Includes Recessed Folding Nose Extension
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Number of Batteries 2
  • Overall Height 51 1/2 in
  • Caster Frame Material Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list