!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Clamp Meter,DUAL BACKLIT

Clamp Meter,DUAL BACKLIT

IDEAL

Clamp Meter,DUAL BACKLIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Clamp Meter,DUAL BACKLIT

Clamp Meter,DUAL BACKLIT

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784FK4
  • Mfr. Model # 61-757
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Parameters MeasuredAC Current, AC Voltage, DC Current, DC Voltage, Temperature (K)
  • Jaw StyleClamp On
  • Data HoldYes
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Digital/AnalogDigital
  • Frequency Counter10 Hz to 999.9 KHz
  • Manufacturers Warranty Length2 yr
  • Maximum Resistance Measurement60 megaohm
  • Non-Contact Voltage DetectorYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Jaw Opening 1.4 in
  • Special Features Built-in Probe Tip Holder and Hanging Strap Clip Allows Safer, Easier Measurement, Over Molded Industrial Design Enhances Gripping and Allows the Meter to Withstand a 6.6-Foot (2 M) Drop, Patented Tightsight Display Eliminates the Need to Bend or Twist Conductors or Place Your Head Near or in the Panel and Allows You to Easily Read the Bottom Display When Taking Measurements
  • Display Type Dual Backlit
  • Auto Ranging Yes
  • Battery Size (3) AAA
  • Diode Test Yes
  • Includes Batteries, K-Type Thermocouple, Soft Case, Test Leads
  • Maximum Capacitance Measurement 6 mF
  • Memory Hold: Max/Min: Relative: Zero: Range: Selectable Auto Power Off
  • Standards CE, cULs, RCM
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list