!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOKU CHANDELIER LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 20 1/2 IN LENGTH

BOKU CHANDELIER LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 20 1/2 IN LENGTH

CANARM

BOKU CHANDELIER LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 20 1/2 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOKU CHANDELIER LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 20 1/2 IN LENGTH

BOKU CHANDELIER LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 20 1/2 IN LENGTH

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRICH624A04ORB20
  • Mfr. Model # ICH624A04ORB20
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.34 lbs

Product Details

This Boku series chandelier light is made of metal. In addition, it includes a chain and cord. Plus it meets the standards for cCSAus. It also has voltage of 115V AC, and a one-year manufacturer's warranty.

Technical Specs

  • ItemChandelier Light
  • Overall Length20 1/2 in
  • Maximum Fixture Wattage100 W
  • Overall Height24 in
  • Housing ColourSilver
  • Housing MaterialMetal
  • Lens MaterialGlass
  • Ballast Quantity0
  • Dimming MethodNo Dimming
  • Includes BulbNo
  • Maximum Operating Temperature104 Degrees F
  • Mounting LocationCeiling
  • IncludesChain, Cord
  • Diameter 5 in
  • Series Boku
  • Voltage 115V AC
  • Overall Width 20 in
  • Housing Finish Brushed Nickel
  • Dimmable No
  • Lighting Technology Incandescent
  • Bulb Quantity 4
  • For Bulb Type Incandescent
  • Manufacturer Warranty Length 1 yr
  • Minimum Operating Temperature 32 Degrees F
  • Standards cCSAus
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list