FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 500 LB LOAD CAPACITY, FOR 24 CHAIRS, GREY
FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 500 LB LOAD CAPACITY, FOR 24 CHAIRS, GREY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This folding chairs and tables storage truck measures 31 5/8 inch width x Non-Adjustable height x 43 1/2 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, a raised handle.
Technical Specs
Item Folding Chairs and Tables Storage Truck
For Max. Number of Chairs 24
For Maximum Table Length 47 in
For Maximum Chair Width 13 1/4 in
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Caster/Wheel Configuration (4) Swivel Casters
Frame Colour Grey
Frame Material Steel
Adjustable Height Non-Adjustable
Handle Height 30 in
Length of Hanger Bar 14 in
Rail Type Fixed
Overall Width 31 5/8 in
Caster Core Material Phenolic
Load Capacity 500 lb
For Maximum Number of Horizontal Tables 8
For Maximum Table Width 31 1/2 in
Caster Wheel Dia. 5 in
Caster Mounting Type Stem
Caster Wheel/Tread Material Phenolic
Caster/Wheel Mounting Location Standard
Frame Finish/Coating Powder Coated
Handle Type Raised
Frame Gauge 14 ga
Hanger Width 13 1/4 in
Number of Rails 1
Overall Length 43 1/2 in
Overall Height 74 in
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$539.81
/ EACH